Beli digital thermometer hygrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Yieryi Digital Thermometer HygrometerDeskripsi:Display temperature, humidity and time simultaneously;Memory of MAX & MIN measuring value;12 hour / 24 hour displaying system selectable;C/F unit selectable;Clock & Calendar function (month and date)Desk-top placing or Wall Hanging.atribut:
- Temperature Range (°C): -20 to 70
- Humidity Range (%): 10~99 RH
- Temperature Resolution (°F): 0.1
- Humadity Resolution (%): 1 RH
- Temperature Accuracy: 1(1.8F)
- Humidity Accuracy (%): 5 RH(40~80)
- ACURITE Desk & Wall-Mounted Digital Thermometer & HygrometerDeskripsi:These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.atribut:
- Brand: ACURITE
- Case Material: Plastic
- Scale Type: Digital
- Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Deskripsi:Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk cateringatribut:
- Battery: AG13
- Length (cm): 24
- Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
- Display Type: Analog
- Material: Stainless Steel
- Temperature Accuracy (°C): ±1
- Temperature Accuracy (°F): ±1
- Temperature Measurement Range (°C): -50 to 300
- Temperature Measurement Range (°F): -50 to 300
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- TESTO Thermo Hygrometer and BarometerDeskripsi:The testo 622 thermo hygrometer and barometer is ideal for monitoring the ambient air. The meter measures the air temperature, relative humidity and the air pressure at a rate of once every ten seconds and displays the values - including the time and date - on the large easy-to-read display. A visual LED alarm alerts the room’s occupants when a threshold has been exceeded.Allows you to keep an eye on ambient air values, especially in laboratories during calibration or when running experimental setups.The testo 622 thermo hygrometer - complete with practical detailsThe testo 622 comes with both a wall and a table mount so that you can decide where best to put it. The thermo hygrometer and barometer provides you with all the information you need on the ambient air temperature and pressure and the relative humidity.The compact design, the large, easy-to-read display, the rate at which the meter carries out measurements and a battery life of up to 12 months ensure that your testo 622 is well-equipped to monitor the ambient air and provide you with accurate and reliable results. The batteries are easy to replace. Product Includes: testo 622 thermo hygrometer and barometer, calibration protocol, wall and table mount, 4 x AA batteries.atribut:
- Measuring Rate: 10 s
- Operating Temperature (°C): -10 to +60
- Protection Class: IP30
- Storage Temperature: -20 to +60 °C
- Weight (g): 240 (without batteries)
- Battery Life: 12 months
- Battery Type: 4xtype AA batteries
- Dimensions (mm): 185x105x36
- EU-/EG-guidelines: 2004/108/EG
- Product/Housing Material: ABS
- Custom Digital thermometer/hygrometerDeskripsi:Easy-to-use digital thermometer/hygrometer with all the basic functions. Compact size for easy use and portability. Color LCD and backlight for improved visibility and workability in dark places. Temperature measurement function, humidity measurement function, measurement value retention (hold function), maximum/minimum measurement value storage function, dew point/wet bulb temperature function.Maintaining product quality and optimizing the manufacturing environment Warehouse management Optimizing the growing environment for agricultural products Temperature and humidity control in buildings and maintaining a comfortable living environment* We do not deliver to private homes (detached houses / apartments).atribut:
- Automatic Power Off: 10 minutes (cancellable)
- Dimensions (mm): Approximately W 56 x H 170 x D 33
- Included Accessories: Instruction manual (with warranty)
- Mass (g): Approximately 120 (including batteries)
- Measurement Accuracy (°C): .Temperature: ±1.0 (+10 to +40 ), ±2.0 (other than those listed on the left) .Humidity: ±5.0%RH (25, 40 to 80%RH), ±8.0%RH (other than those listed on the left)
- Measuring Range (°C): .Temperature: 0~+50 .Humidity: 10~90%RH
- Operating Temperature/Humidity Range: -10 to +50, 10 to 90% RH or less (no condensation)
- Power Supply: 3 x AAA batteries (sold separately)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution (°C): .Temperature: 0.1 .Humidity: 0.1%RH
- Sampling: Approximately 2 times/second
- Sensor Type: .Temperature: Semiconductor sensor .Humidity: Semiconductor sensor
- TESTO Thermo Hygrometer (Pengukur Dew Point)Deskripsi:In addition to measuring air temperature and relative humidity in rooms and ducts, the thermohygrometer is also suitable for checking air conditioning system humidifiers. When you use the testo 605i in conjunction with the testo 805i infrared thermometer, you can clearly identify areas susceptible to mould via the traffic light principle, with the assistance of a measurement menu that is already stored in the App. Measure more efficiently using the AppThe testo 605i wirelessly transmits the measurement data via Bluetooth to your own smartphone or tablet. With the testo Smart App installed on your terminal device, you can view your readings conveniently. The app also enables the dew point and wet bulb temperature to be determined automatically. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file.*Our tip: Use the testo 605i as a probe in conjunction with the appropriate IAQ measuring instrument from Testo. Product Includes: 1 x testo 605i thermohygrometer operated via smartphone, including batteries and calibration protocol.
- Thermopro Thermometer HygrometerDeskripsi:Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.atribut:
- Humidity Range (%RH): 10 to 99
- BAKER INSTRUMENTS Desk & Wall-Mounted Digital Thermometers & Hygrometersatribut:
- UNSPSC: 31160000
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Humidity Min Display: 0.1%RH
- Measurement Humidity Range: 5 to 95 (%RH)
- Measuring Temperature Range: -10 to 50 (degree C)
- Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
- Temperature Min Display: 0.1degree C
- W x D x H: 167x15x33mm
- TESTO Compact temperature/humidity data loggerDeskripsi:Equipped with highly accurate, protruding and responsive temperature / humidity sensor Temperature, relative humidity, absolute humidity, dew point temperature recording Ideal for long-term measurement: Up to 1 million measurement results can be stored, up to 3 years Battery life After setting the logging conditions with USB, the recorded data can be read with USB or SD card, data analysis on PC: Selectable from 3 types of software, of which Basic software can be downloaded free of charge*Please refrain from continuous measurements or long-term installation in high humidity environments as this places a great burden on the sensor (80% RH or higher for 12 hours at temperatures below 30°C or 60% RH or higher for 12 hours or more at temperatures above 30°C). *Products with part numbers including (with complete set of ISO documents) will have the measuring instrument calibrated at the time of shipment and will include the relevant calibration documents. *When ordering, please specify the addressee to be written on the documents. *Please note that products with complete set of ISO documents cannot be canceled or returned after ordering. *We do not deliver to private residences (detached houses or apartment buildings).
- TESTO TESTO622 High-precision Tabletop Thermo-Hygro-BarometerDeskripsi:Measures gas temperature, relative humidity, and air pressure. Ideal for environmental measurements in calibration laboratories, laboratories, and clean rooms. Alarms will sound when the threshold is exceeded. Rear bracket allows for tabletop and wall-mounted installation. Measures gas temperature, relative humidity, and air pressure. Ideal for environmental measurements in calibration laboratories, laboratories, and clean rooms. Alarms will sound when the threshold is exceeded. Rear bracket allows for tabletop and wall-mounted installation.* We do not deliver to private homes (detached houses / apartments).
- ARTEC Thermo-Hygrometer HTC-1Deskripsi:Thermo-hygrometer that can also be used as a stand-up!atribut:
- Material: ABS
- Packaging: Makeup box
- AS ONE Part Number: 65-1825-13
- Set Contents: Body x 1
- Dimensions (mm): 100x30x115
- TRIPLETT Heat Stress MonitorDeskripsi:These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.atribut:
- UNSPSC: 31160000
- Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
- Audible Alarm: Yes
- Backlit Screen: No
- Battery Runtime (hour): 300
- Battery Type: (2) AAA Batteries
- Black Globe Diameter (inch): 1.6
- Black Globe Temperature Accuracy: ±2%
- Black Globe Temperature Range (°C): 0 to 70
- Black Globe Temperature Range (°F): 32 to 158
- Black Globe Temperature Resolution (°F): 0.1
- Brand: TRIPLETT
- Data Update Frequency (s): 20
- Digit Height (inch): 1/2 in
- Display Screen Height (inch): 1.6
- Display Screen Type: LCD
- Display Screen Width (inch): 1.5
- Heat Index Temperature Accuracy (°C): ±0.6
- Heat Index Temperature Accuracy (°F): ±1
- Heat Index Temperature Range (°C): 0 to 60
- Heat Index Temperature Range (°F): 32 to 140
- Heat Index Temperature Resolution (°F): 0.1
- Housing Color: White
- Housing Material: Plastic
- Humidity Accuracy: ±5%
- Humidity Range: 0.1% to 99.9%
- Humidity Resolution: 0.1 %
- Includes: (2) AAA Batteries; Arm Strap
- Includes AC Adapter: No
- Includes Batteries: Yes
- Includes Case: No
- Includes Mounting Hardware: No
- Includes NIST-Traceable Calibration Certificate: No
- Includes Probes: Yes
- Low battery indicator: Yes
- Manufacturer Part Number: HS10
- Maximum Number of Alarms: 3
- Meter Type: Black Globe
- Mounting Type: Tripod Mount; Wall
- Number of Digits: 4
- Operating Humidity Range: 1% to 80%
- Operating Temperature Range (°F): 32 to 122
- Overall Depth (inch): 0.9 in
- Overall Height (inch): 2.8 in
- Overall Width (inch): 2.4
- Response Time (s): 20
- Sampling Rate (s): 20
- Sensor Material: Plastic
- Sensor Type: Temperature and Relative Humidity Sensor
- Size (inch): 2.8 in x 2.4 in x 0.9 in
- Temperature Accuracy (°C): 0.6
- Temperature Accuracy (°F): ±1
- Temperature Display Units: °F
- Temperature Range (°C): 0 to 50
- Temperature Range (°F): 32 to 122
- Temperature Resolution (°): 0.1
- Weight (oz): 3.2
- Wet Bulb Globe Temperature Accuracy: ±2%
- Wet Bulb Globe Temperature Range (°C): 0 to 50
- Wet Bulb Globe Temperature Range (°F): 32 to 122
- Wet Bulb Globe Temperature Resolution (°F): 0.1
- With NIST-Traceable Calibration Certificate: No Calibration Certificate
- Autonics Digital Panel Meters Wattmeter SeriesDeskripsi:The M4Y/M4W/M5W/M4M series digital wattmeters can measure the electric power in watts and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The standard meters can display output (0-10 VDC) from power converters and options are available for other output values (DC 4-20 mA, 1-5 VDC). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.atribut:
- AC Power Display Accuracy: F.S. ±0.5% rdg ±1-digit
- Max. Input Allowed: 150% for each input specification (at 400VAC:120%)
- Output: Indicator
- Sampling Cycle (ms): 300
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)Deskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
- KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)atribut:
- Power: 1x9V NEDA 1604 battery
- Resolution: 0.1
- Dimensions (mm): 248x65x45
Daftar Harga digital thermometer hygrometer Terbaru November 2026
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan) | Rp489.900 |
| Yieryi Digital Thermometer Hygrometer | Rp149.900 |
| ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer | Rp319.900 |
| Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan) | Rp39.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| TESTO Thermo Hygrometer and Barometer | Rp9.799.900 |
| Custom Digital thermometer/hygrometer | Rp1.199.900 |
| TESTO Thermo Hygrometer (Pengukur Dew Point) | Rp3.399.900 |
| Thermopro Thermometer Hygrometer | Rp519.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/djP105708487-2.jpg)
/7jP101503271-3.jpg)


/3cP107926120-1.jpg)
/pvP103205931-1.jpg)


/8eP105735302-1.jpg)








/8xP103242321-1.jpg)
/asP107926388-1.jpg)
/8tP103209317-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)